CT-S Series Information
| Manufacturer Part Number | 1SVR730211R2300 |
|---|---|
| Manufacturer | ABB |
| Product Series | CT-S |
| Family Series | ABB Relays, CT-S Series |
| Description | CT-SDS.23S TIME RELAY, STAR-DELTA |
| Operation | Star-Delta |
| Contacts | 2NO |
| Mounting | DIN Rail |
| Timing Range | 7 |
| Max Time | 10 Min |
| Coil Voltage | 380-440 VAC |
| Nominal Coil Voltage | 380 VAC, 415 VAC |
| AC Voltage | 380 VAC, 415 VAC |
| Contact Rating | 4 A |
| Termination | Screw Terminals |
| Protection Rating | IP50 |
| Approvals | CSA, UL |
| Comments | CT-SDS.23S |
| Net Weight | 1 lb |
| Gross Weight | 0.405 lbs |