1SVR730660R0100
ABB Protection Relays, 1SVR730 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1SVR730660R0100 ABB Protection Relays, 1SVR730 Series, CM-IWS.1S INSULATION MON.
MFG Item Number
1SVR730660R0100

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

1SVR730660R0100 ABB Protection Relays, 1SVR730 Series, CM-IWS.1S INSULATION MON.

MFG Item Number
1SVR730660R0100
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, 1SVR730 Series
Item #
1SVR730660R0100
CM-IWS.1S INSULATION MON.

1SVR730 Series Information

  • 24‑240VAC/DC
  • Screw terminals
  • Over or under voltage monitoring
CM‑ESS.1S Voltage monitoring relay 1c/o, B‑C=3‑600VRMS, 24‑240VAC/DC

Specifications

Specifications
Manufacturer Part Number 1SVR730660R0100
Manufacturer ABB
Product Series 1SVR730
Family Series ABB Protection Relays, 1SVR730 Series
Description Insulation Monitoring Relay, CM-IWS.1S
Voltage 24-240 V
Hi Pwr (Over Vltg) Trip Yes
Mounting DIN Rail
Approvals GL, GOST, IEC, RMRS, UL
Net Weight 0.32 lbs
Gross Weight 0.4 lbs