Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Protection Relays, 1SVR730 Series
1SVR730670R0200
ABB Protection Relays, 1SVR730 Series
CM-IWS.2S INSULATION MON.
MFG Item Number
1SVR730670R0200
This item cannot be canceled or returned
Description
Protection Relays, 1SVR730 Series
CM-IWS.2S INSULATION MON.
1SVR730 Series Information
- 24‑240VAC/DC
- Screw terminals
- Over or under voltage monitoring
CM‑ESS.1S Voltage monitoring relay 1c/o, B‑C=3‑600VRMS, 24‑240VAC/DC
Specifications
Specifications
| Manufacturer Part Number |
1SVR730670R0200 |
| Manufacturer |
ABB |
| Product Series |
1SVR730 |
| Family Series |
ABB Protection Relays, 1SVR730 Series |
| Description |
CM-IWS.2S INSULATION MONITORING Relay |
| Voltage |
24-240 V |
| Hi Pwr (Over Vltg) Trip |
Yes |
| Mounting |
DIN Rail |
| Approvals |
GL, GOST, IEC, RMRS, UL |
| Net Weight |
0.0595 lbs |
| Gross Weight |
0.39 lbs |
1SVR730670R0200
ABB Protection Relays, 1SVR730 Series