Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SVR730722R1400
CM-MSS.21S THERMISTOR RELAY
MFG Item Number
1SVR730722R1400
This item cannot be canceled or returned
Description
Protection Relays, Series
CM-MSS.21S THERMISTOR RELAY
Specifications
Specifications
| Manufacturer Part Number |
1SVR730722R1400 |
| Manufacturer |
ABB |
| Family Series |
ABB Protection Relays |
| Description |
CM-MSS.21S THERMISTOR RELAY |
| Voltage |
24-240 V |
| Current Rating |
4 A |
| Type of Display |
LED Status Indicator |
| Mounting |
DIN Rail |
| Output Relay |
1NO, 1NC |
| Approvals |
CE, UL |
| Comments |
CM-MSS.21S |
| Net Weight |
0.34 lbs |
| Gross Weight |
0.34 lbs |
1SVR730722R1400
ABB Protection Relays