Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SVR730794R1300 ABB Protection Relays, CM-PVS.31S THREE-PHASE MON.
MFG Item Number
1SVR730794R1300
1SVR730794R1300 ABB Protection Relays, CM-PVS.31S THREE-PHASE MON.
MFG Item Number
1SVR730794R1300
This item cannot be canceled or returned
Description
Protection Relays, Series
CM-PVS.31S THREE-PHASE MON.
Specifications
Specifications
| Manufacturer Part Number |
1SVR730794R1300 |
| Manufacturer |
ABB |
| Family Series |
ABB Protection Relays |
| Description |
Monitoring Relay |
| Phase |
3 |
| Voltage |
160-300 V |
| Current Rating |
4 A |
| Type of Display |
LED Status Indicator |
| Mounting |
DIN Rail |
| Output Relay |
DPDT |
| Approvals |
CE, UL |
| Comments |
CM-PVS.31S |
| Net Weight |
0.29 lbs |
| Gross Weight |
0.37 lbs |
1SVR730794R1300
ABB Protection Relays