Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Protection Relays, 1SVR730 Series
1SVR730830R0400
ABB Protection Relays, 1SVR730 Series
CM-ESS.2S VOLTAGE MON. RELAY
MFG Item Number
1SVR730830R0400
Description
Protection Relays, 1SVR730 Series
CM-ESS.2S VOLTAGE MON. RELAY
1SVR730 Series Information
- 24‑240VAC/DC
- Screw terminals
- Over or under voltage monitoring
CM‑ESS.1S Voltage monitoring relay 1c/o, B‑C=3‑600VRMS, 24‑240VAC/DC
Specifications
Specifications
| Manufacturer Part Number |
1SVR730830R0400 |
| Manufacturer |
ABB |
| Product Series |
1SVR730 |
| Family Series |
ABB Protection Relays, 1SVR730 Series |
| Description |
Voltage Monitoring Relay, 3-600VACDC Range, 24-240VAC/DC Supply, Spring Terminals, 4 Ranges, CM-ESS.2S |
| Voltage |
24-240 V |
| Hi Pwr (Over Vltg) Trip |
Yes |
| Mounting |
DIN Rail |
| Approvals |
CCC, GL, GOST, RMRS, UL |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
1SVR730830R0400
ABB Protection Relays, 1SVR730 Series