Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1SVR730840R0700 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Protection Relays |
| Description | Current Monitoring Relay, 24-240VAC/ DC, 0.3-1.5A/1-5A/3-15A Range, Screw Terms, DIN Mnt, CM-SRS.M2S |
| Phase | 1 |
| Voltage | 24-240 V |
| Current Rating | 4 A |
| Detection | Over Current |
| Type of Display | LED Status Indicator |
| Mounting | DIN Rail |
| Output Relay | DPDT |
| Approvals | CE, UL |
| Comments | CM-SRS.M2S |
| Net Weight | 0.34 lbs |
| Gross Weight | 0.43 lbs |