Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SVR730841R1200
CM-SRS.11S CURRENT MON. RELAY
MFG Item Number
1SVR730841R1200
This item cannot be canceled or returned
Description
Protection Relays, Series
CM-SRS.11S CURRENT MON. RELAY
Specifications
Specifications
| Manufacturer Part Number |
1SVR730841R1200 |
| Manufacturer |
ABB |
| Family Series |
ABB Protection Relays |
| Description |
Current Monitoring Relay, CM-SRS.12S |
| Phase |
1 |
| Voltage |
220-240 V |
| Current Rating |
4 A |
| Detection |
Over Current |
| Type of Display |
LED Status Indicator |
| Mounting |
DIN Rail |
| Output Relay |
SPDT |
| Approvals |
CE, UL |
| Comments |
CM-SRS.11S |
| Net Weight |
1.0007 lbs |
| Gross Weight |
0.4 lbs |
1SVR730841R1200
ABB Protection Relays