Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SVR730850R0100
CM-ENS.11S LIQ. LVL MON. REL.
MFG Item Number
1SVR730850R0100
This item cannot be canceled or returned
Description
CM-ENS.11S LIQ. LVL MON. REL.
Specifications
Specifications
| Manufacturer Part Number |
1SVR730850R0100 |
| Manufacturer |
ABB |
| Family Series |
ABB Relays |
| Description |
CM-ENS.11S LIQUID LEVEL MONITORING |
| Coil Voltage |
24-240 VAC, 24-240 VDC |
| Output Current |
4 A |
| Output Configuration |
SPDT |
| Comments |
CM-ENS.11S |
| Net Weight |
0.275 lbs |
| Gross Weight |
0.33 lbs |
1SVR730850R0100
ABB Relays