Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SVR730850R0300
CM-ENS.31S LIQ. LVL MON. REL.
MFG Item Number
1SVR730850R0300
Description
CM-ENS.31S LIQ. LVL MON. REL.
Specifications
Specifications
| Manufacturer Part Number |
1SVR730850R0300 |
| Manufacturer |
ABB |
| Family Series |
ABB Relays |
| Description |
CM-ENS.31S LIQUID LEVEL MONITORING |
| Coil Voltage |
24-240 VAC/VDC |
| Output Configuration |
DPDT |
| Comments |
CM-ENS.31S |
| Net Weight |
0.315 lbs |
| Gross Weight |
0.37 lbs |
1SVR730850R0300
ABB Relays