CT-S Series Information
| Manufacturer Part Number | 1SVR740010R0200 |
|---|---|
| Manufacturer | ABB |
| Product Series | CT-S |
| Family Series | ABB Relays, CT-S Series |
| Description | CT-MFS.21P Time Relay |
| Operation | Flasher, Off Delay, On Delay, On/Off, Star-Delta |
| Contacts | DPDT |
| Mounting | DIN Rail |
| Timing Range | 10 |
| Max Time | 300 Hrs |
| Coil Voltage | 24-240 VAC, 24-240 VDC |
| Nominal Coil Voltage | 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC |
| AC Voltage | 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC |
| Contact Rating | 4 A |
| Termination | Screw Terminals |
| Protection Rating | IP50 |
| Approvals | CSA, UL |
| Comments | CT-MFS.21P |
| Net Weight | 0.36 lbs |
| Gross Weight | 1 lb |