1SVR740760R0400
ABB Protection Relays, 1SVR740 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SVR740760R0400 ABB Protection Relays, 1SVR740 Series, Relay

MFG Item Number
1SVR740760R0400

1SVR740760R0400 ABB Protection Relays, 1SVR740 Series, Relay

MFG Item Number
1SVR740760R0400
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, 1SVR740 Series
Item #
1SVR740760R0400
Relay

1SVR740 Series Information

  • 24‑240VAC/DC
  • Screw terminals
  • 0‑30 sec start up delay
  • 0‑30 sec tripping delay
  • Measuring range 3‑30mA/10‑100mA/0.1‑1A
CM‑SFS.21P Current monitoring relay 2c/o, B‑C=3mA‑1A RMS, 24‑240VAC/DC

Specifications

Specifications
Manufacturer Part Number 1SVR740760R0400
Manufacturer ABB
Product Series 1SVR740
Family Series ABB Protection Relays, 1SVR740 Series
Description Relay
Voltage 24-240 V
Hi Pwr (Over Vltg) Trip Yes
Time Delay Trip (Sec) 0-30 s
Mounting DIN Rail
Approvals CCC, GL, GOST, RMRS, UL
Net Weight 1 lb
Gross Weight 0.34 lbs