Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SVR740830R0500 ABB Protection Relays, CM-ESS.MP VOLTAGE MON. RELAY
MFG Item Number
1SVR740830R0500
1SVR740830R0500 ABB Protection Relays, CM-ESS.MP VOLTAGE MON. RELAY
MFG Item Number
1SVR740830R0500
This item cannot be canceled or returned
Description
Protection Relays, Series
CM-ESS.MP VOLTAGE MON. RELAY
Specifications
Specifications
| Manufacturer Part Number |
1SVR740830R0500 |
| Manufacturer |
ABB |
| Family Series |
ABB Protection Relays |
| Description |
CM-ESS.MP VOLTAGE MONITORING RELAY |
| Phase |
1 |
| Voltage |
24-240 V |
| Current Rating |
4 A |
| Type of Display |
LED Status Indicator |
| Mounting |
DIN Rail |
| Output Relay |
DPDT |
| Approvals |
CE, UL |
| Comments |
CM-ESS.MP |
| Net Weight |
0.24 lbs |
| Gross Weight |
0.36 lbs |
1SVR740830R0500
ABB Protection Relays