1SVR750487R8300
ABB Protection Relays, 1SVR750 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1SVR750487R8300 ABB Protection Relays, 1SVR750 Series, CM-MPN.52S THREE-PHASE MON.
MFG Item Number
1SVR750487R8300

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

1SVR750487R8300 ABB Protection Relays, 1SVR750 Series, CM-MPN.52S THREE-PHASE MON.

MFG Item Number
1SVR750487R8300
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, 1SVR750 Series
Item #
1SVR750487R8300
CM-MPN.52S THREE-PHASE MON.

1SVR750 Series Information

  • Screw terminals
  • 200ms start up delay
  • Measuring range; 3x450‑720VAC
  • 0 to 30 sec tripping delay, on or off

CM‑MPN.62S Three‑phase monitoring relay 2c/o, 0,0.1‑30s, L1‑L2‑L3=3x450‑720VAC

Specifications

Specifications
Manufacturer Part Number 1SVR750487R8300
Manufacturer ABB
Product Series 1SVR750
Family Series ABB Protection Relays, 1SVR750 Series
Description Monitoring Relay, 350-580V 3Ph In, Monitors Phase Loss, Sequence, Over/ Under Balance and Seq, CM-MPN.52S
Voltage 350-580 V
Hi Pwr (Over Vltg) Trip Yes
Time Delay Trip (Sec) 0-30 s
Mounting DIN Rail
Approvals CCC, GL, GOST, RMRS, UL
Net Weight 0.5897 lbs
Gross Weight 0.57 lbs
Alternatives
1SVR760487R8300
1SVR760487R8300
ABB Protection Relays