1SVR750660R0200
ABB Protection Relays, 1SVR750 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SVR750660R0200 ABB Protection Relays, 1SVR750 Series, CM-IWN.1S INSULATION MON.

MFG Item Number
1SVR750660R0200

1SVR750660R0200 ABB Protection Relays, 1SVR750 Series, CM-IWN.1S INSULATION MON.

MFG Item Number
1SVR750660R0200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, 1SVR750 Series
Item #
1SVR750660R0200
CM-IWN.1S INSULATION MON.

1SVR750 Series Information

  • Screw terminals
  • 200ms start up delay
  • Measuring range; 3x450‑720VAC
  • 0 to 30 sec tripping delay, on or off

CM‑MPN.62S Three‑phase monitoring relay 2c/o, 0,0.1‑30s, L1‑L2‑L3=3x450‑720VAC

Specifications

Specifications
Manufacturer Part Number 1SVR750660R0200
Manufacturer ABB
Product Series 1SVR750
Family Series ABB Protection Relays, 1SVR750 Series
Description CM-IWN.1S INSULATION MONITORING Relay
Voltage 24-240 V
Hi Pwr (Over Vltg) Trip Yes
Mounting DIN Rail
Approvals GL, GOST, IEC, RMRS, UL
Net Weight 0.54 lbs
Gross Weight 0.65 lbs