Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SVR760488R8300
CM-MPN.62P THREE-PHASE MON.
MFG Item Number
1SVR760488R8300
This item cannot be canceled or returned
Description
Protection Relays, Series
CM-MPN.62P THREE-PHASE MON.
Specifications
Specifications
| Manufacturer Part Number |
1SVR760488R8300 |
| Manufacturer |
ABB |
| Family Series |
ABB Protection Relays |
| Description |
CM-MPN.62P THREE-PH MONITOR RELAY |
| Phase |
3 |
| Voltage |
450-720 V |
| Current Rating |
4 A |
| Type of Display |
LED Status Indicator |
| Mounting |
DIN Rail |
| Output Relay |
DPDT |
| Approvals |
CE, UL |
| Comments |
CM-MPN.62P |
| Net Weight |
0.475 lbs |
| Gross Weight |
0.56 lbs |
1SVR760488R8300
ABB Protection Relays