1TB62

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1TB62

Browning Pulleys & Sheaves

1TB62

Browning Pulleys & Sheaves
Fixed Pitch Sheave, 1 Groove(s),
Item Number
1TB62
MFG Item Number
1002021
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
1TB62
Fixed Pitch Sheave, 1 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 1002021
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 1 Groove(s), 6.55 Inch Diameter, P1 Bushing Required, Used with A,B Belts
Pulley Type Fixed Pitch
Belt Type A, B
Bore Type Requires Bushing
Bushing Type P1
Number of Grooves 1
Outer Diameter 6.55 "
Outside Diameter Range 6-6.95 "
Material Cast Iron
Net Weight 0.3531 lbs
Gross Weight 0.3531 lbs