Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1002146 |
|---|---|
| Manufacturer | Browning |
| Family Series | Browning Pulleys & Sheaves |
| Description | Fixed Pitch Sheave, 1 Groove(s), 6.95 Inch Diameter, P1 Bushing Required, Used with A,B Belts |
| Pulley Type | Fixed Pitch |
| Belt Type | A, B |
| Bore Type | Requires Bushing |
| Bushing Type | P1 |
| Number of Grooves | 1 |
| Outer Diameter | 6.95 " |
| Outside Diameter Range | 6-6.95 " |
| Material | Cast Iron |
| Net Weight | 0.3844 lbs |
| Gross Weight | 0.3844 lbs |