Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1TNE968901R2100 ABB Miscellaneous, TK504, Programming cable USB =>
MFG Item Number
1TNE968901R2100
1TNE968901R2100 ABB Miscellaneous, TK504, Programming cable USB =>
MFG Item Number
1TNE968901R2100
This item cannot be canceled or returned
Description
TK504, Programming cable USB =>
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Miscellaneous |
| Manufacturer Part Number |
1TNE968901R2100 |
| Description |
TK504, Programming cable USB => RS485 Terminal block, 3 m |
| Net Weight |
0.395 lbs |
| Gross Weight |
0.425 lbs |
1TNE968901R2100
ABB Miscellaneous