Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1TNE968901R3103 ABB Programmable Logic Controllers, TA564-9/L444409:S500,Terminal block,
MFG Item Number
1TNE968901R3103
1TNE968901R3103 ABB Programmable Logic Controllers, TA564-9/L444409:S500,Terminal block,
MFG Item Number
1TNE968901R3103
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
TA564-9/L444409:S500,Terminal block,
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Programmable Logic Controllers |
| Manufacturer Part Number |
1TNE968901R3103 |
| Description |
TA564-9/L444409:S500,Terminal block, F/F,9 screw, Screw Front / Cable Front, 9 poles, Pitch 5.0mm |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
1TNE968901R3103
ABB Programmable Logic Controllers