Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1TNE968901R3104 ABB Programmable Logic Controllers, TA564-11/L444411:S500, Terminal
MFG Item Number
1TNE968901R3104
1TNE968901R3104 ABB Programmable Logic Controllers, TA564-11/L444411:S500, Terminal
MFG Item Number
1TNE968901R3104
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
TA564-11/L444411:S500, Terminal
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Programmable Logic Controllers |
| Manufacturer Part Number |
1TNE968901R3104 |
| Description |
TA564-11/L444411:S500, Terminal block, F/F, 11 screw, Screw Front / Cable Front, 11 poles, Pitch 5.0mm |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.075 lbs |
1TNE968901R3104
ABB Programmable Logic Controllers