Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1TNE968902R1102 ABB Programmable Logic Controllers, AI562, AI562:S500,Analog Input
MFG Item Number
1TNE968902R1102
1TNE968902R1102 ABB Programmable Logic Controllers, AI562, AI562:S500,Analog Input
MFG Item Number
1TNE968902R1102
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
AI562, AI562:S500,Analog Input
Specifications
Specifications
| Manufacturer Part Number |
1TNE968902R1102 |
| Manufacturer |
ABB |
| Family Series |
ABB Programmable Logic Controllers |
| Description |
AI562, AI562:S500,Analog Input Mod.2AI,RTD 15bit+sign,24VDC,2-wire |
| Primary Type |
Input |
| Number of Inputs |
2 |
| Input Type |
Analog |
| Mounting |
DIN Rail |
| Operating Temperature |
32-140 °F |
| Net Weight |
0.28 lbs |
| Gross Weight |
0.495 lbs |
1TNE968902R1102
ABB Programmable Logic Controllers