Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1TNE968902R2101 ABB Programmable Logic Controllers, DI561, AC500-eCo I/O Module, 8DI,
MFG Item Number
1TNE968902R2101
1TNE968902R2101 ABB Programmable Logic Controllers, DI561, AC500-eCo I/O Module, 8DI,
MFG Item Number
1TNE968902R2101
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
DI561, AC500-eCo I/O Module, 8DI,
Specifications
Specifications
| Manufacturer Part Number |
1TNE968902R2101 |
| Manufacturer |
ABB |
| Family Series |
ABB Programmable Logic Controllers |
| Description |
DI561, AC500-eCo I/O Module, 8DI, (1) 9 Pole Terminal Block |
| Primary Type |
Input |
| Number of Inputs |
8 |
| Input Type |
Analog |
| Input |
24 VAC, 24 VDC |
| Mounting |
DIN Rail |
| Operating Temperature |
32-140 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1TNE968902R2101
ABB Programmable Logic Controllers