Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1TNE968902R2102 ABB Programmable Logic Controllers, DI562, AC500-eCo I/O Module, 16DI,
MFG Item Number
1TNE968902R2102
1TNE968902R2102 ABB Programmable Logic Controllers, DI562, AC500-eCo I/O Module, 16DI,
MFG Item Number
1TNE968902R2102
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
DI562, AC500-eCo I/O Module, 16DI,
Specifications
Specifications
| Manufacturer Part Number |
1TNE968902R2102 |
| Manufacturer |
ABB |
| Family Series |
ABB Programmable Logic Controllers |
| Description |
DI562, AC500-eCo I/O Module, 16DI, (1) 9 Pole Terminal Block, (1) 11 Pole Terminal Block |
| Primary Type |
Input |
| Number of IO Ports |
16 |
| Number of Inputs |
16 |
| Input Type |
Digital |
| Input |
0-30 VAC, 0-30 VDC |
| Mounting |
DIN Rail |
| Comments |
DI562 |
| Net Weight |
0.295 lbs |
| Gross Weight |
0.525 lbs |
1TNE968902R2102
ABB Programmable Logic Controllers