1TNE968902R2201
ABB Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1TNE968902R2201 ABB Programmable Logic Controllers, DO561, AC500-eCo I/O Module, 8
MFG Item Number
1TNE968902R2201

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

1TNE968902R2201 ABB Programmable Logic Controllers, DO561, AC500-eCo I/O Module, 8

MFG Item Number
1TNE968902R2201
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
1TNE968902R2201
DO561, AC500-eCo I/O Module, 8

Series Information

Specifications

Specifications
Manufacturer Part Number 1TNE968902R2201
Manufacturer ABB
Family Series ABB Programmable Logic Controllers
Description DO561, AC500-eCo I/O Module, 8 Transistor Out, (1) 11 Pole Terminal Block
Primary Type Output
Number of Outputs 8
Output Type Transistor
Output 24 VDC
Mounting DIN Rail
Operating Temperature 32-140 °F
Net Weight 0.26 lbs
Gross Weight 0.485 lbs