Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1TNE968902R2202 ABB Programmable Logic Controllers, DO571, AC500-eCo I/O Module, 8
MFG Item Number
1TNE968902R2202
1TNE968902R2202 ABB Programmable Logic Controllers, DO571, AC500-eCo I/O Module, 8
MFG Item Number
1TNE968902R2202
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
DO571, AC500-eCo I/O Module, 8
Specifications
Specifications
| Manufacturer Part Number |
1TNE968902R2202 |
| Manufacturer |
ABB |
| Family Series |
ABB Programmable Logic Controllers |
| Description |
DO571, AC500-eCo I/O Module, 8 Relay Out, (1) 11 Pole Terminal Block |
| Primary Type |
Output |
| Number of Outputs |
8 |
| Output Type |
Relay |
| Output |
240 VAC |
| Mounting |
DIN Rail |
| Operating Temperature |
32-140 °F |
| Net Weight |
0.295 lbs |
| Gross Weight |
0.52 lbs |
1TNE968902R2202
ABB Programmable Logic Controllers