Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1UGPB800R Eaton Load Centers, 800A 1PH UNDGRND PULL BOX
MFG Item Number
1UGPB800R

1UGPB800R Eaton Load Centers, 800A 1PH UNDGRND PULL BOX

MFG Item Number
1UGPB800R
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
1UGPB800R
800A 1PH UNDGRND PULL BOX

Series Information

Specifications

Specifications
Manufacturer Part Number 1UGPB800R
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton utility pull box, 1200A, Aluminum, NEMA 3R, Underground, Four-wire, Three-phase, 4 2-600 kcmil, 120/208V
Voltage 120 VAC, 240 VAC
Current Rating 800 A
Approvals UL
Net Weight 100 lbs
Gross Weight 100 lbs