Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1UGPB800RC Eaton Load Centers, 800A, 1PH, UNDERGROUND PULL BOX, COPPER
MFG Item Number
1UGPB800RC

1UGPB800RC Eaton Load Centers, 800A, 1PH, UNDERGROUND PULL BOX, COPPER

MFG Item Number
1UGPB800RC
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
1UGPB800RC
800A, 1PH, UNDERGROUND PULL BOX, COPPER

Series Information

Specifications

Specifications
Manufacturer Part Number 1UGPB800RC
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton utility pull box, Riser box, 2000A, Copper, NEMA 3R, Overhead/underground, Four-wire, Three-phase, 120/208V, 2 AWG-750 kcmil
Voltage 120 VAC, 240 VAC
Current Rating 800 A
Approvals UL
Net Weight 92 lbs
Gross Weight 92 lbs