1UHD904124FTC
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1UHD904124FTC

Hammond Manufacturing Enclosures

1UHD904124FTC

Hammond Manufacturing Enclosures
84.13 x 40.75 x 24.13
MFG Item Number
1UHD904124FTC
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
1UHD904124FTC
84.13 x 40.75 x 24.13

Series Information

Specifications

Specifications
Manufacturer Part Number 1UHD904124FTC
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description 84.13 x 40.75 x 24.13
Material Steel
NEMA Rating NEMA 12
Nominal Height 90 "
Nominal Width 40 "
Nominal Depth 24 "
Approvals CE, CSA, UL
Net Weight 756 lbs
Gross Weight 728 lbs