Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1VAC391001P002
SafePlug - Individual Current
MFG Item Number
1VAC391001P002
Description
Electrical Testers, Series
SafePlug - Individual Current
Specifications
Specifications
| Manufacturer Part Number |
1VAC391001P002 |
| Manufacturer |
ABB |
| Family Series |
ABB Electrical Testers |
| Description |
SafePlug - Individual Current Circuit Test Plug w/Open CT Protection - Leads Included |
| Current Rating |
20 A |
| Features |
CT Protection |
| Comments |
With Retractable Banana Jacks |
| Net Weight |
0.715 lbs |
| Gross Weight |
0.715 lbs |
1VAC391001P002
ABB Electrical Testers