Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Browning Pulleys & Sheaves
1VP44X7/8
Browning Pulleys & Sheaves
Variable Pitch Sheave, 1 Groove(s),
This item cannot be canceled or returned
Description
Pulleys & Sheaves, Series
Variable Pitch Sheave, 1 Groove(s),
Specifications
Specifications
| Manufacturer Part Number |
1045376 |
| Manufacturer |
Browning |
| Family Series |
Browning Pulleys & Sheaves |
| Description |
Variable Pitch Sheave, 1 Groove(s), 4.15 Inch Diameter, .875 Inch Finished Bore, Used with 3L,4L,A,5L, |
| Pulley Type |
Variable Pitch |
| Belt Type |
3L, 4L, 5L, A, B |
| Bore Type |
Finished Bore |
| Number of Grooves |
1 |
| Outer Diameter |
4.15 " |
| Outside Diameter Range |
4-4.95 " |
| Material |
Cast Iron |
| Net Weight |
0.1906 lbs |
| Gross Weight |
0.1906 lbs |
1VP44X7/8
Browning Pulleys & Sheaves