Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1VP60X19MM Browning Pulleys & Sheaves, Variable Pitch Sheave, 1 Groove(s),
1VP60X19MM Browning Pulleys & Sheaves, Variable Pitch Sheave, 1 Groove(s),
This item cannot be canceled or returned
Description
Pulleys & Sheaves, Series
Variable Pitch Sheave, 1 Groove(s),
Specifications
Specifications
| Manufacturer Part Number |
2747855 |
| Manufacturer |
Browning |
| Family Series |
Browning Pulleys & Sheaves |
| Description |
Variable Pitch Sheave, 1 Groove(s), 6 Inch Diameter, 19mm Finished Bore, Used with 4L,A,5L,B,5V Belts |
| Pulley Type |
Variable Pitch |
| Belt Type |
4L, 5L, 5V, A, B |
| Bore Type |
Finished Bore |
| Number of Grooves |
1 |
| Outer Diameter |
6 " |
| Outside Diameter Range |
6-6.95 " |
| Material |
Cast Iron |
| Net Weight |
0.3019 lbs |
| Gross Weight |
0.3019 lbs |
1VP60X19MM
Browning Pulleys & Sheaves