1VP75X1-5/8

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1VP75X1-5/8 Browning Pulleys & Sheaves, Variable Pitch Sheave, 1 Groove(s),

MFG Item Number
1702885

1VP75X1-5/8 Browning Pulleys & Sheaves, Variable Pitch Sheave, 1 Groove(s),

MFG Item Number
1702885
Item Number
1VP75X1-5/8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
1VP75X1-5/8
Variable Pitch Sheave, 1 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 1702885
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Variable Pitch Sheave, 1 Groove(s), 7.5 Inch Diameter, 1.625 Inch Finished Bore, Used with 4L,A,5L,B,
Pulley Type Variable Pitch
Belt Type 4L, 5L, 5V, A, B
Bore Type Finished Bore
Number of Grooves 1
Outer Diameter 7.5 "
Outside Diameter Range 7-8.95 "
Material Cast Iron
Net Weight 0.54 lbs
Gross Weight 0.54 lbs