1Z50UL
Altech Circuit Breakers, L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1Z50UL Altech Circuit Breakers, L Series, 1Z50UL, 50A, CIRCUIT BREAKER

MFG Item Number
1Z50UL

1Z50UL Altech Circuit Breakers, L Series, 1Z50UL, 50A, CIRCUIT BREAKER

MFG Item Number
1Z50UL
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Circuit Breakers, L Series
Item #
1Z50UL
1Z50UL, 50A, CIRCUIT BREAKER

L Series Information

  • Branch Circuit Protector
  • Use as Overcurrent Protection
  • UL 489 ‑ E305318
  • C, D Trip Characteristics
  • DC Versions Available
The L Series of miniature circuit breakers from Altech offer a compact solution to your protection requirements. These miniature breakers are current limiting, DIN rail mounted and can offer a good equivalent to fused systems. Application specific trip curves of C and D, provide maximum circuit protection. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, alarm contacts, undervoltage release, busbars and more.

  • 240/480Y/277 VAC
  • 0.2 to 63 Amps
  • Finger Safe Terminals
  • Positive Trip Indicator
  • Line/Load Reversible

Specifications

Specifications
Manufacturer Part Number 1Z50UL
Manufacturer Altech
Product Series L
Family Series Altech Circuit Breakers, L Series
Description 1Z50UL, 50A, CIRCUIT BREAKER
Poles 1
Current Rating 50 A
Max Voltage 277 VAC
Trip Curve Z
Mounting DIN Rail
Neutral Pole Optional
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
UL Standard 489
Approvals CE
Net Weight 0.365 lbs
Gross Weight 0.365 lbs