2-012TC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2-012TC

Sealmaster Bearings, SB Series

2-012TC

Sealmaster Bearings, SB Series
Insert Bearing, .75 In Diameter,
Item Number
2-012TC
MFG Item Number
705689
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Bearings, SB Series
Item #
2-012TC
Insert Bearing, .75 In Diameter,

SB Series Information

  • Standard Duty
  • Ball Rolling Elements
  • Setscrew Lock
  • Contact optional Contact

Specifications

Specifications
Manufacturer Part Number 705689
Manufacturer Sealmaster
Product Series SB
Family Series Sealmaster Bearings, SB Series
Description Insert Bearing, .75 In Diameter, Skwezloc Locking, Single Lip Contact Seal
Bearing Type Insert
Seal Type Single Lip Contact
Locking Skwezloc
Shaft Diameter 0.75 "
Insert Material 52,100 Steel, Black Oxide
Gross Weight 0.0625 lbs
Net Weight 0.0625 lbs