2-1/2
Cully-Minerallac Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2-1/2

Cully-Minerallac Conduit Mounts

2-1/2

Cully-Minerallac Conduit Mounts
HANGER
MFG Item Number
2-1/2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Series
Item #
2-1/2
HANGER

Series Information

Specifications

Specifications
Manufacturer Part Number 2-1/2
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Conduit Mounts
Description HANGER
Type EMT (Electrical Metallic Tubing)
Composition Steel
Style Clamp
EMT Size (in) 1-1/4 "
Approvals cUL, UL
Net Weight 0.08 lbs
Gross Weight 0.08 lbs