2-1006
Trumeter Counters, Model 10 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2-1006 Trumeter Counters, Model 10 Series, Counter, 115VAC, 6-Digit, Base Mnt,

MFG Item Number
2-1006

2-1006 Trumeter Counters, Model 10 Series, Counter, 115VAC, 6-Digit, Base Mnt,

MFG Item Number
2-1006
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Counters, Model 10 Series
Item #
2-1006
Counter, 115VAC, 6-Digit, Base Mnt,

Model 10 Series Information

  • 24 VDC or 24/115/230 VAC
  • 6 Figure Display
  • Lock and Key/Knob/Non‑Reset
  • 1000 Counts Per Minute
  • Base or Panel Mount
A 6 figure general purpose, rugged, electromechanical counter, either panel or base mounted, with manual knob reset, key reset, or non‑reset. Frame and housing provides rigid support for accurate alignment and trouble‑free use. Distinctive numerals enhance visibility under adverse viewing conditions.

Specifications

Specifications
Manufacturer Part Number 2-1006
Manufacturer Trumeter
Product Series Model 10
Family Series Trumeter Counters, Model 10 Series
Description Counter, 115VAC, 6-Digit, Base Mnt, Knob Reset, 7W Nominal, 1000CPM Max
Nominal Voltage 120 VAC
Voltage 115 VAC
Continuous Operation Yes
Color White Text on Black Background
Number of Digits 6
Reset Knob
Mounting Surface Mount
Digit Height (in) 0.19 "
Approvals CSA, UL
Net Weight 0.715 lbs
Gross Weight 0.805 lbs