Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2-17T

Sealmaster Bearings

2-17T

Sealmaster Bearings
Insert Bearing
MFG Item Number
2-17T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, Series
Item #
2-17T
Insert Bearing

Series Information

Specifications

Specifications
Manufacturer Part Number 2-17T
Manufacturer Sealmaster
Family Series Sealmaster Bearings
Description Insert Bearing
Bearing Type Insert
Seal Type Standard Felt Seal
Locking Skwezloc
Shaft Diameter 1.4375 "
Shaft Range 1-1.49
Insert Material Black Oxide, Cast Steel
Gross Weight 1.48 lbs
Net Weight 1.43 lbs