Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2-18C

Sealmaster Bearings

2-18C

Sealmaster Bearings
Insert Bearing
Item Number
2-18C
MFG Item Number
703092
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Bearings, Series
Item #
2-18C
Insert Bearing

Series Information

Specifications

Specifications
Manufacturer Part Number 703092
Manufacturer Sealmaster
Family Series Sealmaster Bearings
Description Insert Bearing
Bearing Type Insert
Seal Type Single Lip Contact
Locking Set Screws
Shaft Diameter 1.5 "
Shaft Range 1.5-1.99
Insert Material Black Oxide, Cast Steel
Gross Weight 0.1088 lbs
Net Weight 0.1088 lbs