2/3VX335

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2/3VX335 Continental Belt Belts, Continental 2/3VX335, Type (3VX),

MFG Item Number
2/3VX335

2/3VX335 Continental Belt Belts, Continental 2/3VX335, Type (3VX),

MFG Item Number
2/3VX335
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Belts, Series
Item #
2/3VX335
Continental 2/3VX335, Type (3VX),

Series Information

Specifications

Specifications
Manufacturer Part Number 2/3VX335
Manufacturer Continental Belt
Family Series Continental Belt Belts
Description Continental 2/3VX335, Type (3VX), Cogged V-Belt, 33.5 Inch Outside Length, (2) Band Belt
Belt Type 3VX
Number of Bands 2
Outside Length 33.5 "
Smooth/Cogged Cogged
Net Weight 0.39 lbs
Gross Weight 0.39 lbs