Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Dwyer Instruments Panel Meters & Gauges, 2-5000 Series
2-5000-250PA
Dwyer Instruments Panel Meters & Gauges, 2-5000 Series
Minihelic II Gage Range 0-250 Pa
MFG Item Number
2-5000-250PA
This item cannot be canceled or returned
Description
Panel Meters & Gauges, 2-5000 Series
Minihelic II Gage Range 0-250 Pa
2-5000 Series Information
Combining clean design, small size and low cost with enough accuracy for all but the most demanding applications our Series 2‑5000 Minihelic® II Differential Pressure Gage offers the latest in design features for a dial type differential pressure gage. It is our most compact gage but is easy to read and can safely operate at total pressures up to 30 psig.
Specifications
Specifications
Manufacturer Part Number
2-5000-250PA
Manufacturer
Dwyer Instruments
Product Series
2-5000
Family Series
Dwyer Instruments Panel Meters & Gauges, 2-5000 Series
Description
Minihelic II Gage Range 0-250 Pa With Barbed Connections
Range
0-250 Pa
Case Size
2.06 "
Case Material
Nylon
Connection
3/6 " ID tub"g
Units
Single Scale: Pa
Window Composition
Acrylic
Vent
Internal Compensating Diaphragm
Approvals
EU
Net Weight
0.5 lbs
Gross Weight
0.5 lbs
2-5000-250PA
Dwyer Instruments Panel Meters & Gauges, 2-5000 Series