2-5000-25MM
Dwyer Instruments Panel Meters & Gauges, 2-5000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2-5000-25MM

Dwyer Instruments Panel Meters & Gauges, 2-5000 Series

2-5000-25MM

Dwyer Instruments Panel Meters & Gauges, 2-5000 Series
Minihelic II Gage Range 0-25mm WC
MFG Item Number
2-5000-25MM
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Panel Meters & Gauges, 2-5000 Series
Item #
2-5000-25MM
Minihelic II Gage Range 0-25mm WC

2-5000 Series Information

Combining clean design, small size and low cost with enough accuracy for all but the most demanding applications our Series 2‑5000 Minihelic® II Differential Pressure Gage offers the latest in design features for a dial type differential pressure gage. It is our most compact gage but is easy to read and can safely operate at total pressures up to 30 psig.


Specifications

Specifications
Manufacturer Part Number 2-5000-25MM
Manufacturer Dwyer Instruments
Product Series 2-5000
Family Series Dwyer Instruments Panel Meters & Gauges, 2-5000 Series
Description Minihelic II Gage Range 0-25mm WC With Barbed Connections
Range 0-25 mm H2O
Case Size 2.06 "
Case Material Nylon
Connection 3/6 " ID tub"g
Units Single Scale: mm H2O
Window Composition Acrylic
Vent Internal Compensating Diaphragm
Approvals EU
Net Weight 0.5 lbs
Gross Weight 0.5 lbs