Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2-5000-50MM-NPT Dwyer Instruments Panel Meters & Gauges, Feb-00 Series, Minihelic II Gage Range 0-50 mm WC
MFG Item Number
2-5000-50MM-NPT
2-5000-50MM-NPT Dwyer Instruments Panel Meters & Gauges, Feb-00 Series, Minihelic II Gage Range 0-50 mm WC
MFG Item Number
2-5000-50MM-NPT
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Feb-00 Series
Minihelic II Gage Range 0-50 mm WC
Feb-00 Series Information
Specifications
Specifications
| Manufacturer Part Number |
2-5000-50MM-NPT |
| Manufacturer |
Dwyer Instruments |
| Product Series |
Feb-00 |
| Family Series |
Dwyer Instruments Panel Meters & Gauges, Feb-00 Series |
| Description |
Minihelic II Gage Range 0-50 mm WC With 1/8In NPT Connections |
| Range |
0-50 mm |
| Case Material |
Nylon |
| Connection |
1/8 NPT |
| Vacuum Measurement |
No |
| Net Weight |
0.48 lbs |
| Gross Weight |
0.48 lbs |
2-5000-50MM-NPT
Dwyer Instruments Panel Meters & Gauges, Feb-00 Series