2-5040
Dwyer Instruments Panel Meters & Gauges, 2-5000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2-5040

Dwyer Instruments Panel Meters & Gauges, 2-5000 Series

2-5040

Dwyer Instruments Panel Meters & Gauges, 2-5000 Series
Minihelic Gage
MFG Item Number
2-5040
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 2-5000 Series
Item #
2-5040
Minihelic Gage

2-5000 Series Information

Combining clean design, small size and low cost with enough accuracy for all but the most demanding applications our Series 2‑5000 Minihelic® II Differential Pressure Gage offers the latest in design features for a dial type differential pressure gage. It is our most compact gage but is easy to read and can safely operate at total pressures up to 30 psig.


Specifications

Specifications
Manufacturer Part Number 2-5040
Manufacturer Dwyer Instruments
Product Series 2-5000
Family Series Dwyer Instruments Panel Meters & Gauges, 2-5000 Series
Description Minihelic Gage
Range 0-40 " H2O
Case Size 2.06 "
Case Material Nylon
Connection 3/6 " ID tub"g
Units Single Scale: in H2O
Window Composition Acrylic
Vent Internal Compensating Diaphragm
Approvals EU
Net Weight 0.5 lbs
Gross Weight 0.5 lbs