Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2/BX64 Continental Belt Belts, Continental 2/BX64, Type (BX),

MFG Item Number
2/BX64

2/BX64 Continental Belt Belts, Continental 2/BX64, Type (BX),

MFG Item Number
2/BX64
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Belts, Series
Item #
2/BX64
Continental 2/BX64, Type (BX),

Series Information

Specifications

Specifications
Manufacturer Part Number 2/BX64
Manufacturer Continental Belt
Family Series Continental Belt Belts
Description Continental 2/BX64, Type (BX), Cogged V-Belt, 67 Inch Outside Length, (2) Band Belt
Belt Type BX
Number of Bands 2
Outside Length 67 "
Smooth/Cogged Cogged
Net Weight 1.68 lbs
Gross Weight 1.68 lbs