Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
2-MB Steel City, a T & B Brand Electrical Boxes, MB Series, MASONRY BOX 3 1/2 IN. DEEP, 2 GANG
2-MB Steel City, a T & B Brand Electrical Boxes, MB Series, MASONRY BOX 3 1/2 IN. DEEP, 2 GANG
This item cannot be canceled or returned
Description
Electrical Boxes, MB Series
MASONRY BOX 3 1/2 IN. DEEP, 2 GANG
Steel masonry box with ground wire. 3 3/4 inch x 1 7/8 3 1/2 5 1/2 inch x 3 1/2 inch, 23.3 cuin, 1/2 inch & 3/4 inch knockouts. For use with conduit.
Specifications
Specifications
Product Series
MB
Manufacturer Part Number
2-MB
Manufacturer
Steel City, a T & B Brand
Family Series
Steel City, a T & B Brand Electrical Boxes, MB Series
Description
Two Gang Masonry Box, 46.8 Cubic Inches, 3-3/4 Inches Long x 3-3/4 Inches Wide x 3-1/2 Inches Deep, 1/2 Inch and 3/4 Inch Concentric Knockouts, Galvanized Steel, Welded Construction, For use with Conduit
Number of Gangs
2
Capacity
46.8 Cubic Inches
Approvals
UL
Net Weight
1.15 lbs
Gross Weight
1.15 lbs
2-MB
Steel City, a T & B Brand Electrical Boxes, MB Series