20-100-100-PSI/BAR
NOSHOK Panel Meters & Gauges, 100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20-100-100-PSI/BAR

NOSHOK Panel Meters & Gauges, 100 Series

20-100-100-PSI/BAR

NOSHOK Panel Meters & Gauges, 100 Series
Pressure Gauge, 2in. ABS Case, Copper
Item Number
20-100-100-PSI/BAR
MFG Item Number
20-100-100-psi/bar
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 100 Series
Item #
20-100-100-PSI/BAR
Pressure Gauge, 2in. ABS Case, Copper

100 Series Information

100 SERIES ABS & STEEL CASE DRY PRESSURE GAUGES 
  • General purpose non‑fillable dry gauge 
  • Vacuum and compound ranges through 0 psi to 15,000 psi 
  • 1‑1/2", 2", 2‑1/2" and 4" gauge sizes 
  • Standard impact‑resistant ABS & Steel case 
  • Copper alloy and Brass wetted parts 
  • Ideal for applications including hydraulics & pneumatics, medical, pumps & compressors, refrigeration controls, utilities and water management 

The 100 Series Pressure Gauges are designed with a sturdy ABS plastic case, making them highly durable and resistant to wear and tear in even the most challenging industrial environments. They feature a dry case design, eliminating the need for liquid fillings and preventing contamination of the process media. 

With a range of pressure ranges available, from vacuum to 15,000 psi, the NOSHOK 100 Series ABS & Steel Case Dry Pressure Gauges are suitable for a wide range of industrial applications, including hydraulic systems, pneumatic systems, and process industries. They feature a large, easy‑to‑read dial face with a clear and accurate display of pressure readings. 

The NOSHOK 100 Series ABS & Steel Case Dry Pressure Gauges are highly configurable, with a range of options for connections, mountings, and scale units to meet your specific requirements. They are also easy to install and maintain, with simple and straightforward installation and maintenance procedures. 

Videos

Specifications

Specifications
Manufacturer Part Number 20-100-100-psi/bar
Manufacturer NOSHOK
Product Series 100
Family Series NOSHOK Panel Meters & Gauges, 100 Series
Description Pressure Gauge, 2in. ABS Case, Copper Alloy Internals, 100 psi/bar, 1/4 NPT Bottom Conn
Range 0-100 psi
Case Size 2 "
Case Material ABS
Connection 1/4 NPT
Units Dual Scale: psi, bar
Vacuum Measurement No
Net Weight 0.147 lbs
Gross Weight 0.147 lbs