20-100
Gardner Bender Terminals, General Purpose Tap Splices Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20-100 Gardner Bender Terminals, General Purpose Tap Splices Series, Tap Splice, 18-14 Awg, Blue, CL/5

MFG Item Number
20-100

20-100 Gardner Bender Terminals, General Purpose Tap Splices Series, Tap Splice, 18-14 Awg, Blue, CL/5

MFG Item Number
20-100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, General Purpose Tap Splices Series
Item #
20-100
Tap Splice, 18-14 Awg, Blue, CL/5

General Purpose Tap Splices Series Information


Specifications

Specifications
Manufacturer Part Number 20-100
Manufacturer Gardner Bender
Product Series General Purpose Tap Splices
Family Series Gardner Bender Terminals, General Purpose Tap Splices Series
Description Tap Splice, 18-14 Awg, Blue, CL/5
Terminal Type Splice - Quick
Wire Size Range 18-14 AWG
Insulated Insulated
Color Blue
Maximum Temperature 221 °F
Net Weight 0.025 lbs
Gross Weight 0.035 lbs