20-102
Gardner Bender Terminals, General Purpose Ring Terminals Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20-102 Gardner Bender Terminals, General Purpose Ring Terminals Series, Ring Terminal, 22-16Awg 8-10 Stud,

MFG Item Number
20-102

20-102 Gardner Bender Terminals, General Purpose Ring Terminals Series, Ring Terminal, 22-16Awg 8-10 Stud,

MFG Item Number
20-102
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, General Purpose Ring Terminals Series
Item #
20-102
Ring Terminal, 22-16Awg 8-10 Stud,

General Purpose Ring Terminals Series Information


Specifications

Specifications
Manufacturer Part Number 20-102
Manufacturer Gardner Bender
Product Series General Purpose Ring Terminals
Family Series Gardner Bender Terminals, General Purpose Ring Terminals Series
Description Ring Terminal, 22-16Awg 8-10 Stud, CL/22
Terminal Type Ring
Wire Size Range 22-18 AWG
Insulated Insulated
Insulation Material Vinyl
Color Red
Stud Size #10, #8
Maximum Temperature 167 °F
Approvals cUL, UL
Net Weight 0.0438 lbs
Gross Weight 0.045 lbs