20-114
Gardner Bender Terminals, General Purpose Spade Terminals Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20-114 Gardner Bender Terminals, General Purpose Spade Terminals Series, Spade Terminal, 16-14Awg, 8-10 Stud,

MFG Item Number
20-114

20-114 Gardner Bender Terminals, General Purpose Spade Terminals Series, Spade Terminal, 16-14Awg, 8-10 Stud,

MFG Item Number
20-114
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, General Purpose Spade Terminals Series
Item #
20-114
Spade Terminal, 16-14Awg, 8-10 Stud,

General Purpose Spade Terminals Series Information


Specifications

Specifications
Manufacturer Part Number 20-114
Manufacturer Gardner Bender
Product Series General Purpose Spade Terminals
Family Series Gardner Bender Terminals, General Purpose Spade Terminals Series
Description Spade Terminal, 16-14Awg, 8-10 Stud, Blue, CL/20
Terminal Type Spade/Fork
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Vinyl
Color Blue
Stud Size #10, #8
Maximum Temperature 167 °F
Approvals cUL, UL
Net Weight 0.0563 lbs
Gross Weight 0.0588 lbs